Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EPM50S8-1013-B-PN-24 Autonics Encoders, EPM Series, Encoder,Multi-turn Absolute, 50mm
MFG Item Number
EPM50S8-1013-B-PN-24
EPM50S8-1013-B-PN-24 Autonics Encoders, EPM Series, Encoder,Multi-turn Absolute, 50mm
MFG Item Number
EPM50S8-1013-B-PN-24
This item cannot be canceled or returned
Description
Item #
EPM50S8-1013-B-PN-24
Encoder,Multi-turn Absolute, 50mm
Absolute Rotary Encoder Multi‑Turn Shaft Type IP64 Protection Structure Compact Size Absolute rotary encoders capable of turning multiple times. Memorizes revolution data even after backup and has a clear, over flow alarm function. Dust‑proof and oil‑proof for longevity.
Specifications
Specifications
Manufacturer Part Number
EPM50S8-1013-B-PN-24
Manufacturer
Autonics
Product Series
EPM
Family Series
Autonics Encoders, EPM Series
Description
Encoder,Multi-turn Absolute, 50mm Body, 8mm Shaft, 10 bit per 1 rotation, 13 bit per 8192 rotations,
Single Turn Resolution
10
Multi Turn Resolution
13
Input Power
12-24 VDC
Protocol
Binary Code
Shaft/Bore Size
8 mm
Shaft Seal
No
Mounting
Shaft
Connector
2 m Cable
Explosion Proof
No
Operating Temperature
-10-70 °C
Protection Rating
IP50
Sensing
Optical
Approvals
CE
Net Weight
1.0469 lbs
Gross Weight
1.2344 lbs
EPM50S8-1013-B-PN-24
Autonics Encoders, EPM Series