Series Information
| Manufacturer Part Number | 583200 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider HVAC Sensors |
| Description | Pres-Vel, Dry, PNL, LCD, 2500Pa |
| Accuracy | 1 % |
| Pressure Range | 0-10 in WC, 0-2500 Pa |
| Output | 0-10 VDC, 0-5 VDC, 24 VAC, 24 VDC, 4-20 mA |
| Connection | Barbed Fitting |
| Sensor Style | Differential |
| Display | Yes |
| Voltage | 12-30 VDC, 24 VAC |
| Electrical Connection | Screw Terminal |
| Operating Temperature | 32-122 °F |
| NEMA Rating | NEMA 4 |
| Protection Rating | IP65 |
| Approvals | UL |
| Net Weight | 0.285 lbs |
| Gross Weight | 0.455 lbs |