Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPPF2.5BEIGE IMO Terminal Blocks, End Plate for PF2.5 Beige
MFG Item Number
EPPF2.5BEIGE
EPPF2.5BEIGE IMO Terminal Blocks, End Plate for PF2.5 Beige
MFG Item Number
EPPF2.5BEIGE
This item cannot be canceled or returned
Description
End Plate for PF2.5 Beige
Specifications
Specifications
| Manufacturer Part Number |
EPPF2.5BEIGE |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
End Plate for PF2.5 Beige |
| DIN Rail Compatibility |
35 mm |
| Connection Type |
Screwless |
| Composition |
Non-Metallic |
| Color |
Beige |
| Approvals |
CE, cURus |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.005 lbs |
EPPF2.5BEIGE
IMO Terminal Blocks