Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPPFD4CGREY IMO Terminal Blocks, End Plate for PFD4C Grey
MFG Item Number
EPPFD4CGREY
EPPFD4CGREY IMO Terminal Blocks, End Plate for PFD4C Grey
MFG Item Number
EPPFD4CGREY
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
EPPFD4CGREY |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
End Plate for PFD4C Grey |
| DIN Rail Compatibility |
35 mm |
| Connection Type |
Screwless |
| Composition |
Non-Metallic |
| Color |
Gray |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EPPFD4CGREY
IMO Terminal Blocks