Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPSCP2.5GREY IMO Terminal Blocks, End Plate for Spring Clamp Terminal With
MFG Item Number
EPSCP2.5GREY
EPSCP2.5GREY IMO Terminal Blocks, End Plate for Spring Clamp Terminal With
MFG Item Number
EPSCP2.5GREY
This item cannot be canceled or returned
Description
End Plate for Spring Clamp Terminal With
Specifications
Specifications
| Manufacturer Part Number |
EPSCP2.5GREY |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
End Plate for Spring Clamp Terminal With Plug Entry Grey With Plug Entry Grey |
| DIN Rail Compatibility |
35 mm |
| Connection Type |
Screwless |
| Composition |
Non-Metallic |
| Color |
Gray |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EPSCP2.5GREY
IMO Terminal Blocks