Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPSCP21PE2.5 IMO Terminal Blocks, End Plate for Earth Spring Clamp Termina
MFG Item Number
EPSCP21PE2.5
EPSCP21PE2.5 IMO Terminal Blocks, End Plate for Earth Spring Clamp Termina
MFG Item Number
EPSCP21PE2.5
This item cannot be canceled or returned
Description
End Plate for Earth Spring Clamp Termina
Specifications
Specifications
| Manufacturer Part Number |
EPSCP21PE2.5 |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
End Plate for Earth Spring Clamp Terminal With Plug Entry To 2 Wire Green/Yellow |
| DIN Rail Compatibility |
35 mm |
| Connection Type |
Screwless |
| Composition |
Non-Metallic |
| Color |
Green, Yellow |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EPSCP21PE2.5
IMO Terminal Blocks