Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPSCP22D2.5GREY IMO Terminal Blocks, End Plate for 2 Level Spring Clamp Termi
MFG Item Number
EPSCP22D2.5GREY
EPSCP22D2.5GREY IMO Terminal Blocks, End Plate for 2 Level Spring Clamp Termi
MFG Item Number
EPSCP22D2.5GREY
This item cannot be canceled or returned
Description
End Plate for 2 Level Spring Clamp Termi
Specifications
Specifications
| Manufacturer Part Number |
EPSCP22D2.5GREY |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
End Plate for 2 Level Spring Clamp Terminal With 2 Plug Entry To 2 Wire Grey |
| DIN Rail Compatibility |
35 mm |
| Connection Type |
Screwless |
| Composition |
Non-Metallic |
| Color |
Gray |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EPSCP22D2.5GREY
IMO Terminal Blocks