Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Enclosures, EPV Series
EPV-1-GP-90
Pepperl Fuchs Enclosures, EPV Series
Enclosure Protection Vent, 90 deg,
This item cannot be canceled or returned
Description
Enclosure Protection Vent, 90 deg,
Specifications
Specifications
| Manufacturer Part Number |
514036 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
EPV |
| Family Series |
Pepperl Fuchs Enclosures, EPV Series |
| Description |
Enclosure Protection Vent, 90 deg, Side Mnt |
| Material |
Aluminum |
| Composition |
Metallic |
| Approvals |
CE, cULus |
| Comments |
Side Mount |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
EPV-1-GP-90
Pepperl Fuchs Enclosures, EPV Series