Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Enclosures, EPV Series
EPV-2-SA-00
Pepperl Fuchs Enclosures, EPV Series
Enclosure Protection Vent, Top Mnt
This item cannot be canceled or returned
Description
Enclosure Protection Vent, Top Mnt
Specifications
Specifications
| Manufacturer Part Number |
513150 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
EPV |
| Family Series |
Pepperl Fuchs Enclosures, EPV Series |
| Description |
Enclosure Protection Vent, Top Mnt |
| Material |
Aluminum |
| Composition |
Metallic |
| Approvals |
CE, cULus |
| Comments |
Top Mount, With Spark Arrestor |
| Net Weight |
1.4 lbs |
| Gross Weight |
2.825 lbs |
EPV-2-SA-00
Pepperl Fuchs Enclosures, EPV Series