Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EPV Series Information
| Manufacturer Part Number | 513153 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Product Series | EPV |
| Family Series | Pepperl Fuchs Enclosures, EPV Series |
| Description | Enclosure Protection Vent, Top Mnt |
| Material | Aluminum |
| Composition | Metallic |
| Approvals | CE, cULus |
| Comments | Top Mount, With Spark Arrestor |
| Net Weight | 1.935 lbs |
| Gross Weight | 2.88 lbs |