Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Enclosures, 7500 Series
EPV-7500-AA-02
Pepperl Fuchs Enclosures, 7500 Series
Enclosure Protection Vent, 35 SCFM
Item Number
EPV-7500-AA-02
This item cannot be canceled or returned
Description
Enclosure Protection Vent, 35 SCFM
Specifications
Specifications
| Manufacturer Part Number |
516146 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
7500 |
| Family Series |
Pepperl Fuchs Enclosures, 7500 Series |
| Description |
Enclosure Protection Vent, 35 SCFM Max Flow |
| Material |
Aluminum |
| Composition |
Metallic |
| Approvals |
CE, cULus |
| Comments |
35 SCFM |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
EPV-7500-AA-02
Pepperl Fuchs Enclosures, 7500 Series