EPW Series Information
| Manufacturer Part Number | 122066 |
|---|---|
| Manufacturer | Schneider |
| Product Series | EPW |
| Family Series | Schneider Transducers, EPW Series |
| Description | Gauge Pressure Sensor, Wet, 3-wire, IP: 12 to 30VDC, 24VAC nom., Field Selectable Outputs, 2pct. Accuracy at |
| Type | Differential |
| Pressure Range (Gauge) | 0-50 psi |
| Max Pressure (Gauge) | 50 psi |
| Input | 12-30 VDC, 24 VAC |
| Output | 0-10 VDC, 0-5 VDC, 4-20 mA |
| Electrical Connection | Screw Terminal |
| Connection | 1/8 NPT Female |
| Operating Temperature | -4-185 °F |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |