EPW2104-LCD
Schneider Transducers, EPW2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EPW2104-LCD

Schneider Transducers, EPW2 Series

EPW2104-LCD

Schneider Transducers, EPW2 Series
Differential Pressure Transducer,
Item Number
EPW2104-LCD
MFG Item Number
122074
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, EPW2 Series
Item #
EPW2104-LCD
Differential Pressure Transducer,

EPW2 Series Information

Specifications

Specifications
Manufacturer Part Number 122074
Manufacturer Schneider
Product Series EPW2
Family Series Schneider Transducers, EPW2 Series
Description Differential Pressure Transducer, Wet Media, Field Selectabl
Type Differential
Pressure Range (Gauge) 0-100 psi
Max Pressure (Gauge) 100 psi
Input 12-24 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Connection 1/8 NPT Female
Operating Temperature -4-185 °F
Approvals CE
Net Weight 1.585 lbs
Gross Weight 1.83 lbs