EPW2 Series Information
| Manufacturer Part Number | 122073 |
|---|---|
| Manufacturer | Schneider |
| Product Series | EPW2 |
| Family Series | Schneider Transducers, EPW2 Series |
| Description | Gauge Pressure Sensor, Wet, 2-wire, IP: 12 to 30VDC, 24VAC nom., 4-20mA Output, 2pct. Accuracy at 25 C, LED |
| Type | Differential |
| Pressure Range (Gauge) | 0-100 psi |
| Max Pressure (Gauge) | 100 psi |
| Input | 12-24 VDC |
| Output | 4-20 mA |
| Electrical Connection | Screw Terminal |
| Connection | 1/8 NPT Female |
| Operating Temperature | -4-185 °F |
| Approvals | CE |
| Net Weight | 1.53 lbs |
| Gross Weight | 2.11 lbs |