Series Information
| Manufacturer Part Number | EPY2008 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 200 HP, 900 RPM, 449TY TEFC, 460V,3Ph, 20:1VT, 10:1CT IP55 Severe Duty, Keyless Shaft |
| Horsepower | 200 hp |
| Kilowatts | 149 kW |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Number of Poles | 8 |
| NEMA Frame | 449TY |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Comments | AEHHSY |
| Net Weight | 3090 lbs |
| Gross Weight | 3090 lbs |