Series Information
| Manufacturer Part Number | EPY3504 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 350HP, 1800RPM, 449TY TEFC, 460V, 3Ph, 20:1VT, 3:1CT IP55 Severe Duty, Keyless Shaft |
| Horsepower | 350 hp |
| Kilowatts | 261 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| NEMA Frame | 449TY |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Comments | AEHHSY |
| Net Weight | 3280 lbs |
| Gross Weight | 3280 lbs |