Series Information
| Manufacturer Part Number | EPY3508 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 350HP, 900RPM, 5011UZ TEFC, 460V, 3Ph, 20:1VT, 3:1CT IP55 Severe Duty, Keyless Shaft |
| Horsepower | 350 hp |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 5011UZ |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 426 A |
| Service Factor | 1.15 |
| Approvals | CE, CSA, UR |
| Net Weight | 5040 lbs |
| Gross Weight | 5040 lbs |