Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EQ7-4007-C TECO Westinghouse Drives, Drive, AC, 7.5HP, 460V, 13.5A, CT
MFG Item Number
EQ7-4007-C
EQ7-4007-C TECO Westinghouse Drives, Drive, AC, 7.5HP, 460V, 13.5A, CT
MFG Item Number
EQ7-4007-C
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drive, AC, 7.5HP, 460V, 13.5A, CT
Specifications
Specifications
| Manufacturer Part Number |
EQ7-4007-C |
| Manufacturer |
TECO Westinghouse |
| Family Series |
TECO Westinghouse Drives |
| Description |
Drive, AC, 7.5HP, 460V, 13.5A, CT 460V, 3-PH Input, 7.5HP, 13.5A VT W/ DB Transistor |
| Phase |
3 |
| HP (Constant Torque Rating) |
7.5 hp |
| Amps (Constant Torque Rating) |
13.5 A |
| Amps (Variable Torque Rating) |
13.5 A |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
460 VAC |
| Enclosure |
Open Chassis |
| Height |
10.24 " |
| Width |
8.66 " |
| Depth |
7.68 " |
| Net Weight |
15 lbs |
| Gross Weight |
18.83 lbs |
EQ7-4007-C
TECO Westinghouse Drives