Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EQ7-4350-C TECO Westinghouse Drives, Drive, AC, 350HP, 460V, 415A, CT
MFG Item Number
EQ7-4350-C
EQ7-4350-C TECO Westinghouse Drives, Drive, AC, 350HP, 460V, 415A, CT
MFG Item Number
EQ7-4350-C
This item cannot be canceled or returned
Description
Drive, AC, 350HP, 460V, 415A, CT
Specifications
Specifications
| Manufacturer Part Number |
EQ7-4350-C |
| Manufacturer |
TECO Westinghouse |
| Family Series |
TECO Westinghouse Drives |
| Description |
Drive, AC, 350HP, 460V, 415A, CT OP, 460V,3-PH Input,350HP, 415A VT W/ DC Bus Link Reactor |
| Phase |
3 |
| HP (Constant Torque Rating) |
350 hp |
| HP (Variable Torque Rating) |
350 hp |
| Amps (Constant Torque Rating) |
415 A |
| Amps (Variable Torque Rating) |
415 A |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
460 VAC |
| Enclosure |
Open Chassis |
| Height |
39.37 " |
| Width |
26.77 " |
| Depth |
14.17 " |
| Net Weight |
284 lbs |
| Gross Weight |
284 lbs |
EQ7-4350-C
TECO Westinghouse Drives