Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EQSP10-18D-Q
StrongHold EQSP10-18D-Q Quick Splice
MFG Item Number
EQSP10-18D-Q
This item cannot be canceled or returned
Description
StrongHold EQSP10-18D-Q Quick Splice
Specifications
Specifications
| Manufacturer Part Number |
EQSP10-18D-Q |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
StrongHold Quick Splice, 12 - 10 to 18 - 14 AWG 4 to 0.75-1.5mm2 |
| Terminal Type |
Splice - Quick |
| Wire Size Range |
18-10 AWG |
| Color |
Brown |
| Material |
Brass |
| Plating Material |
Tin |
| Maximum Temperature |
221 °F |
| Net Weight |
0.0006 lbs |
| Gross Weight |
0.0006 lbs |
EQSP10-18D-Q
Panduit Terminals