Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EQSP10-Q

Panduit Terminals

EQSP10-Q

Panduit Terminals
StrongHold EQSP10-Q Quick Splice
MFG Item Number
EQSP10-Q
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
EQSP10-Q
StrongHold EQSP10-Q Quick Splice

Series Information

Specifications

Specifications
Manufacturer Part Number EQSP10-Q
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Quick Splice, vinyl insul 12 - 10 AWG
Terminal Type Splice - Quick
Wire Size Range 12-10 AWG
Color Yellow
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Net Weight 0.005 lbs
Gross Weight 0.005 lbs