Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EQSP18D-Q Panduit Terminals, StrongHold EQSP18D-Q Quick Splice

MFG Item Number
EQSP18D-Q

EQSP18D-Q Panduit Terminals, StrongHold EQSP18D-Q Quick Splice

MFG Item Number
EQSP18D-Q
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
EQSP18D-Q
StrongHold EQSP18D-Q Quick Splice

Series Information

Specifications

Specifications
Manufacturer Part Number EQSP18D-Q
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Quick Splice, 22 - 16 AWG 0.5-1.5mm2
Terminal Type Splice - Quick
Wire Size Range 22-16 AWG
Color Red
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Net Weight 0.005 lbs
Gross Weight 0.005 lbs