Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, ER Series
ER-12T-DKM
Sealmaster Bearings, ER Series
0.75 Inch, Insert Bearing Bearing
This item cannot be canceled or returned
Description
0.75 Inch, Insert Bearing Bearing
- Cylindrical OD Insert Housing
- Contact Optional Seal
- Ball Rolling Elements
- Setscrew Locking
Specifications
Specifications
| Manufacturer Part Number |
708697 |
| Manufacturer |
Sealmaster |
| Product Series |
ER |
| Family Series |
Sealmaster Bearings, ER Series |
| Description |
0.75 Inch, Insert Bearing Bearing |
| Bearing Type |
Insert |
| Seal Type |
Spring Loaded Buna N |
| Locking |
BOA Concentric |
| Shaft Diameter |
0.75 " |
| Shaft Range |
0.5-0.99 |
| Insert Material |
52,100 Steel, Black Oxide |
| Gross Weight |
0.595 lbs |
| Net Weight |
0.565 lbs |
ER-12T-DKM
Sealmaster Bearings, ER Series