ER-205C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ER-205C

Sealmaster Bearings, ER Series

ER-205C

Sealmaster Bearings, ER Series
Cylindrical OD Bearing, 25 MM
Item Number
ER-205C
MFG Item Number
703912
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Bearings, ER Series
Item #
ER-205C
Cylindrical OD Bearing, 25 MM

ER Series Information

  • Cylindrical OD Insert Housing
  • Contact Optional Seal
  • Ball Rolling Elements
  • Setscrew Locking

Specifications

Specifications
Manufacturer Part Number 703912
Manufacturer Sealmaster
Product Series ER
Family Series Sealmaster Bearings, ER Series
Description Cylindrical OD Bearing, 25 MM Diameter, Set Screw Locking, Single Lip Contact Seal
Bearing Type Cylindrical OD
Seal Type Single Lip Contact
Locking Set Screws
Shaft Diameter 0.984 "
Insert Material 52,100 Steel, Black Oxide
Gross Weight 0.0625 lbs
Net Weight 0.0625 lbs