ER-206TMC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ER-206TMC

Sealmaster Bearings, ER Series

ER-206TMC

Sealmaster Bearings, ER Series
Insert Bearing
Item Number
ER-206TMC
MFG Item Number
704164
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, ER Series
Item #
ER-206TMC
Insert Bearing

ER Series Information

  • Cylindrical OD Insert Housing
  • Contact Optional Seal
  • Ball Rolling Elements
  • Setscrew Locking

Specifications

Specifications
Manufacturer Part Number 704164
Manufacturer Sealmaster
Product Series ER
Family Series Sealmaster Bearings, ER Series
Description Insert Bearing
Bearing Type Insert
Seal Type Single Lip Contact
Locking Skwezloc
Shaft Diameter 1.181 "
Shaft Range 20-125
Insert Material Black Oxide, Cast Steel
Gross Weight 0.0644 lbs
Net Weight 0.0644 lbs