Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, ER Series
ER-39-DRT
Sealmaster Bearings, ER Series
2.438 Inch, Insert Bearing Bearing
This item cannot be canceled or returned
Description
2.438 Inch, Insert Bearing Bearing
- Cylindrical OD Insert Housing
- Contact Optional Seal
- Ball Rolling Elements
- Setscrew Locking
Specifications
Specifications
| Manufacturer Part Number |
666569 |
| Manufacturer |
Sealmaster |
| Product Series |
ER |
| Family Series |
Sealmaster Bearings, ER Series |
| Description |
2.438 Inch, Insert Bearing Bearing |
| Bearing Type |
Insert |
| Seal Type |
Heavy Duty Multi-Lip Seal |
| Locking |
Set Screws |
| Shaft Diameter |
2.438 " |
| Shaft Range |
2-2.49 |
| Insert Material |
52,100 Steel, Black Oxide |
| Gross Weight |
4 lbs |
| Net Weight |
0 lbs |
ER-39-DRT
Sealmaster Bearings, ER Series