Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, ER Series
ER-46
Sealmaster Bearings, ER Series
Cylindrical OD Bearing, 2.875 In
This item cannot be canceled or returned
Description
Cylindrical OD Bearing, 2.875 In
- Cylindrical OD Insert Housing
- Contact Optional Seal
- Ball Rolling Elements
- Setscrew Locking
Specifications
Specifications
| Manufacturer Part Number |
701090 |
| Manufacturer |
Sealmaster |
| Product Series |
ER |
| Family Series |
Sealmaster Bearings, ER Series |
| Description |
Cylindrical OD Bearing, 2.875 In Diameter, Set Screw Locking, Standard Felt Seal |
| Bearing Type |
Cylindrical OD |
| Seal Type |
Standard Felt Seal |
| Locking |
Set Screws |
| Shaft Diameter |
2.875 " |
| Shaft Range |
2.5-2.99 |
| Insert Material |
52,100 Steel, Black Oxide |
| Gross Weight |
0.4125 lbs |
| Net Weight |
0.4125 lbs |
ER-46
Sealmaster Bearings, ER Series