ER-48

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ER-48 Sealmaster Bearings, ER Series, Cylindrical OD Bearing, 3 In
MFG Item Number
701092

ER-48 Sealmaster Bearings, ER Series, Cylindrical OD Bearing, 3 In

MFG Item Number
701092
Item Number
ER-48
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, ER Series
Item #
ER-48
Cylindrical OD Bearing, 3 In

ER Series Information

  • Cylindrical OD Insert Housing
  • Contact Optional Seal
  • Ball Rolling Elements
  • Setscrew Locking

Specifications

Specifications
Manufacturer Part Number 701092
Manufacturer Sealmaster
Product Series ER
Family Series Sealmaster Bearings, ER Series
Description Cylindrical OD Bearing, 3 In Diameter, Set Screw Locking, Standard Felt Seal
Bearing Type Cylindrical OD
Seal Type Standard Felt Seal
Locking Set Screws
Shaft Diameter 3 "
Shaft Range 3-3.49
Insert Material 52,100 Steel, Black Oxide
Gross Weight 0.5406 lbs
Net Weight 0.5406 lbs