ER.5-E4-X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ER.5-E4-X

Panduit Cable Tie Mounts

ER.5-E4-X

Panduit Cable Tie Mounts
Quick-Build ER.5-E4-X Harness Board Acc
MFG Item Number
ER.5-E4-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Tie Mounts, Series
Item #
ER.5-E4-X
Quick-Build ER.5-E4-X Harness Board Acc

Series Information

Specifications

Specifications
Manufacturer Part Number ER.5-E4-X
Manufacturer Panduit
Family Series Panduit Cable Tie Mounts
Description Harness elastic retainer, .50 12.7mm bundle, 4 screw.
Mounting Screw
Screw Size 4
Color Black
Height 1 "
Width 0.56 "
Depth 1.96 "
Material Nylon
Net Weight 0.18 lbs
Gross Weight 0.225 lbs