Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER01-030CC2PR Eaton's Bussmann series Disconnect Switches, 30CC, ENC CCP, 1, 2POLE
MFG Item Number
ER01-030CC2PR
ER01-030CC2PR Eaton's Bussmann series Disconnect Switches, 30CC, ENC CCP, 1, 2POLE
MFG Item Number
ER01-030CC2PR
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
ER01-030CC2PR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series enclosed rotary disconnect switch, Fuse type CC, Pistol handle, 600V, 30A, Two-pole, 50/60 Hz, Red, Class CC, NEMA rating 1, Red |
| Poles |
2 |
| NEMA Rating |
NEMA 1 |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Pistol - Red, Yellow |
| Mounting |
Wall |
| Fusible |
Yes |
| Class |
CC |
| Enclosure Composition |
Metallic |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
ER01-030CC2PR
Eaton's Bussmann series Disconnect Switches