Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER01-200CF3PB-CST Eaton's Bussmann series Disconnect Switches, 200CF, ENC CCP, 1, 3POLE
MFG Item Number
ER01-200CF3PB-CST
ER01-200CF3PB-CST Eaton's Bussmann series Disconnect Switches, 200CF, ENC CCP, 1, 3POLE
MFG Item Number
ER01-200CF3PB-CST
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
ER01-200CF3PB-CST |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series enclosed rotary disconnect switch, 600 Vac, 200A, Three-pole, NEMA rating 01, Black, Pistol Handle type, Fuse type CF,CST |
| Poles |
3 |
| NEMA Rating |
NEMA 1 |
| Current Rating |
200 A |
| AC Voltage |
600 VAC |
| Operator Type |
Pistol - Black |
| Mounting |
Wall |
| Fusible |
Yes |
| Class |
CubeFuse |
| Enclosure Composition |
Metallic |
| Net Weight |
14 lbs |
| Gross Weight |
14 lbs |
ER01-200CF3PB-CST
Eaton's Bussmann series Disconnect Switches