ER012
Thomas & Betts Cable Ties, Steel ID Tags Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ER012 Thomas & Betts Cable Ties, Steel ID Tags Series, CABLE TIE SST ID TAG .38X.4INCH - C

MFG Item Number
ER012

ER012 Thomas & Betts Cable Ties, Steel ID Tags Series, CABLE TIE SST ID TAG .38X.4INCH - C

MFG Item Number
ER012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Steel ID Tags Series
Item #
ER012
CABLE TIE SST ID TAG .38X.4INCH - C

Steel ID Tags Series Information

Specifications

Specifications
Manufacturer Part Number ER012
Manufacturer Thomas & Betts
Product Series Steel ID Tags
Family Series Thomas & Betts Cable Ties, Steel ID Tags Series
Description 316 Stainless Steel Cable Tie Identification Tag, Length of 11.30mm 0.445 Inches, Width of 9.52mm 0.375 Inches, Symbol: the Letter C
Length 0.445 "
Type Identification
Width 0.375 "
Material Stainless Steel
Color Gray
Net Weight 0.001 lbs
Gross Weight 0.001 lbs