Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER04-030CF3PB Eaton's Bussmann series Disconnect Switches, 30CF, ENC CCP, 4, 3POLE
MFG Item Number
ER04-030CF3PB
ER04-030CF3PB Eaton's Bussmann series Disconnect Switches, 30CF, ENC CCP, 4, 3POLE
MFG Item Number
ER04-030CF3PB
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
ER04-030CF3PB |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series enclosed rotary disconnect switch, Fuse type CF, Pistol handle, 600V, 30A, Three-pole, 50/60 Hz, Black, Class CF, NEMA rating 4 - ER04-030CF3PB |
| Poles |
3 |
| NEMA Rating |
NEMA 4 |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Pistol - Black |
| Mounting |
Wall |
| Fusible |
Yes |
| Class |
CubeFuse |
| Enclosure Composition |
Metallic |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
ER04-030CF3PB
Eaton's Bussmann series Disconnect Switches