Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER1-200J3PR Eaton's Bussmann series Disconnect Switches, ENC DISC200J NEMA1 RED
MFG Item Number
ER1-200J3PR
ER1-200J3PR Eaton's Bussmann series Disconnect Switches, ENC DISC200J NEMA1 RED
MFG Item Number
ER1-200J3PR
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
ER1-200J3PR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series enclosed rotary disconnect switch, Fuse class J, Pistol handle, 600V, 200A, Red, NEMA rating 1 - ER1-200J3PR |
| Poles |
3 |
| NEMA Rating |
NEMA 1 |
| Current Rating |
200 A |
| AC Voltage |
600 VAC |
| Operator Type |
Pistol - Red, Yellow |
| Mounting |
Wall |
| Fusible |
Yes |
| Class |
J |
| Enclosure Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0.03 lbs |
ER1-200J3PR
Eaton's Bussmann series Disconnect Switches