Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER1-800N3PR Eaton's Bussmann series Disconnect Switches, ENC DISC800NF NEMA1 RED
MFG Item Number
ER1-800N3PR
ER1-800N3PR Eaton's Bussmann series Disconnect Switches, ENC DISC800NF NEMA1 RED
MFG Item Number
ER1-800N3PR
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
ER1-800N3PR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series enclosed rotary disconnect switch, Non-fused, Pistol handle, 600V, 800A, Red, NEMA rating 1 |
| Poles |
3 |
| NEMA Rating |
NEMA 1 |
| Current Rating |
800 A |
| AC Voltage |
600 VAC |
| Operator Type |
Pistol - Red, Yellow |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
16.9 lbs |
ER1-800N3PR
Eaton's Bussmann series Disconnect Switches