ER Series Information
ER Series Overview
The IMO ER range, screw connection DIN terminals, offer a complete system to satisfy the most stringent requirements and cover a wide range of applications. The terminal blocks impress with their maintenance-free conductor connection and offer maximum flexibility with their multiconductor connection. You can connect conductors with a nominal cross section either with or without ferrules. It is not necessary to tighten the terminal block screws periodically, since they are prevented from loosening with a unique IMO clamping yoke design. Our range offers a very large conductor cross sections up to 240 mm2 and long term stability, due to the high contact forces.
| Manufacturer Part Number | ER10RED |
|---|---|
| Manufacturer | IMO |
| Product Series | ER |
| Family Series | IMO Terminal Blocks, ER Series |
| Description | Screw Clamp Terminal 10mm 600V 85A Red |
| Type | Feed-Through |
| Spacing | 10 mm |
| Current Rating | 65 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 6 AWG |
| CSA Voltage | 600 VAC |
| IEC Voltage | 630 VAC |
| Color | Red |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Approvals | CE, CSA, cURus, IECEx, VDE |
| Protection Rating | IP20 |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |