Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER12-800L3PR Eaton's Bussmann series Disconnect Switches, ENC DISC800L NEMA12 RED
MFG Item Number
ER12-800L3PR
ER12-800L3PR Eaton's Bussmann series Disconnect Switches, ENC DISC800L NEMA12 RED
MFG Item Number
ER12-800L3PR
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
ER12-800L3PR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series enclosed rotary disconnect switch, Fuse class L, Pistol handle, 600V, 800A, Red, NEMA rating 12 |
| Poles |
3 |
| NEMA Rating |
NEMA 12 |
| Current Rating |
800 A |
| AC Voltage |
600 VAC |
| Operator Type |
Pistol - Red, Yellow |
| Mounting |
Wall |
| Fusible |
Yes |
| Class |
L |
| Enclosure Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0.119 lbs |
ER12-800L3PR
Eaton's Bussmann series Disconnect Switches