ER1830NPAS-1
Carlo Gavazzi Photoelectric Sensors, ER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ER1830NPAS-1

Carlo Gavazzi Photoelectric Sensors, ER Series

ER1830NPAS-1

Carlo Gavazzi Photoelectric Sensors, ER Series
PHOTO, RETRO M18 3M NPN QD
MFG Item Number
ER1830NPAS-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Photoelectric Sensors, ER Series
Item #
ER1830NPAS-1
PHOTO, RETRO M18 3M NPN QD

ER Series Information

  • 9.84 ft. Sensing Range
  • 10~40 VDC or 20~250 VAC
  • 2 or 4 Wire
  • NPN, PNP, or SCR Output
  • Heavy Duty Metallic Housing
EO1804 Retro‑reflective photelectric sensors from Carlo Gavazzi feature extended range switching up to 1.31 feet. The sensors feature easily adjustable sensitivity with a 270° potentiometer and LED output indication. The M18 metal shortbarrel housing and IP67 protection factor allow the sensors to stand up to harsh environments. The EO series is flexible in application as well, featuring easy mounting, AC or DC models, and cable or plug versions.

Specifications

Specifications
Manufacturer Part Number ER1830NPAS-1
Manufacturer Carlo Gavazzi
Product Series ER
Family Series Carlo Gavazzi Photoelectric Sensors, ER Series
Description PHOTO, RETRO M18 3M NPN QD
Power Type DC
Beam Type Infrared
Max Range 9.84 '
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin Micro
Operating Mode Dark On, Light On
Max Load Current 0.2 A
Composition Metallic
Protection Rating IP67
Net Weight 0.075 lbs
Gross Weight 0.125 lbs