Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER3R-80N6SB Eaton's Bussmann series Disconnect Switches, ENC DISC80NF NEMA 6P BLK
MFG Item Number
ER3R-80N6SB
ER3R-80N6SB Eaton's Bussmann series Disconnect Switches, ENC DISC80NF NEMA 6P BLK
MFG Item Number
ER3R-80N6SB
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
ER3R-80N6SB |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series enclosed rotary disconnect switch, Non-fused, Selector, 600V, 80A, Black, NEMA rating 3R |
| Poles |
6 |
| NEMA Rating |
NEMA 3R |
| Current Rating |
80 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Black |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0.195 lbs |
ER3R-80N6SB
Eaton's Bussmann series Disconnect Switches