Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER4-63N6SR Eaton's Bussmann series Disconnect Switches, ENC DISC63NF NEMA4 6P RED
MFG Item Number
ER4-63N6SR
ER4-63N6SR Eaton's Bussmann series Disconnect Switches, ENC DISC63NF NEMA4 6P RED
MFG Item Number
ER4-63N6SR
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ENC DISC63NF NEMA4 6P RED
Specifications
Specifications
| Manufacturer Part Number |
ER4-63N6SR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
ES-CPD-Eaton Bussmann Rotary Disconnects, Non-fused, Selector, 63A, Red, NEMA rating 4, 600V |
| Poles |
6 |
| NEMA Rating |
NEMA 4 |
| Current Rating |
63 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0.17 lbs |
ER4-63N6SR
Eaton's Bussmann series Disconnect Switches