Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER4P-030CF2PR Eaton's Bussmann series Disconnect Switches, 30CF, ENC CCP, 4P, 2POLE
MFG Item Number
ER4P-030CF2PR
ER4P-030CF2PR Eaton's Bussmann series Disconnect Switches, 30CF, ENC CCP, 4P, 2POLE
MFG Item Number
ER4P-030CF2PR
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
ER4P-030CF2PR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series enclosed rotary disconnect switch, Fuse type CF, Selector handle, 600V, 30A, Three-pole, 50/60 Hz, Red, Class CF, NEMA rating 4P - ER4P-030CF2PR |
| Poles |
2 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| DC Voltage |
125 VDC |
| Operator Type |
Pistol - Red, Yellow |
| Mounting |
Wall |
| Fusible |
Yes |
| Class |
CubeFuse |
| Enclosure Composition |
Non-Metallic |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
ER4P-030CF2PR
Eaton's Bussmann series Disconnect Switches