Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ER4P-060CF3PB Eaton's Bussmann series Disconnect Switches, 60CF, ENC CCP, 4P, 3POLE
MFG Item Number
ER4P-060CF3PB
ER4P-060CF3PB Eaton's Bussmann series Disconnect Switches, 60CF, ENC CCP, 4P, 3POLE
MFG Item Number
ER4P-060CF3PB
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
Manufacturer Part Number
ER4P-060CF3PB
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Disconnect Switches
Description
Eaton Bussmann series enclosed rotary disconnect switch, Fuse type CF, Selector handle, 600V, 60A, Three-pole, 50/60 Hz, Black, Class CF, NEMA rating 4P, Black
Poles
3
NEMA Rating
NEMA 4X
Current Rating
60 A
AC Voltage
600 VAC
Operator Type
Pistol - Black
Mounting
Wall
Fusible
Yes
Class
CubeFuse
Enclosure Composition
Non-Metallic
Net Weight
2.5 lbs
Gross Weight
2.5 lbs
ER4P-060CF3PB
Eaton's Bussmann series Disconnect Switches