Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER4P-100CF3SR Eaton's Bussmann series Disconnect Switches, 100CF, ENC CCP, 4P,3POLE
MFG Item Number
ER4P-100CF3SR
ER4P-100CF3SR Eaton's Bussmann series Disconnect Switches, 100CF, ENC CCP, 4P,3POLE
MFG Item Number
ER4P-100CF3SR
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
ER4P-100CF3SR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series enclosed rotary disconnect switch, Fuse type CF, Selector handle, 600V, 100A, Three-pole, Red, NEMA rating 4P |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
100 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Fusible |
Yes |
| Class |
CubeFuse |
| Enclosure Composition |
Non-Metallic |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |
ER4P-100CF3SR
Eaton's Bussmann series Disconnect Switches