Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER4P-400N3PR Eaton's Bussmann series Disconnect Switches, ENC DISC400NF NEMA4XP RED
MFG Item Number
ER4P-400N3PR
ER4P-400N3PR Eaton's Bussmann series Disconnect Switches, ENC DISC400NF NEMA4XP RED
MFG Item Number
ER4P-400N3PR
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ENC DISC400NF NEMA4XP RED
Specifications
Specifications
| Manufacturer Part Number |
ER4P-400N3PR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series enclosed rotary disconnect switch, Non-fused, Pistol handle, 600V, 400A, Red, NEMA rating 4P |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
400 A |
| AC Voltage |
600 VAC |
| Operator Type |
Pistol - Red, Yellow |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Net Weight |
11.24 lbs |
| Gross Weight |
11.24 lbs |
ER4P-400N3PR
Eaton's Bussmann series Disconnect Switches