Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ER4X-030CC2PR Eaton's Bussmann series Disconnect Switches, 30CC, ENC CCP, 4X, 2POLE
MFG Item Number
ER4X-030CC2PR
ER4X-030CC2PR Eaton's Bussmann series Disconnect Switches, 30CC, ENC CCP, 4X, 2POLE
MFG Item Number
ER4X-030CC2PR
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
Manufacturer Part Number
ER4X-030CC2PR
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Disconnect Switches
Description
Eaton Bussmann series enclosed rotary disconnect switch, Fuse type CC, Pistol handle, 600V, 30A, Two-pole, 50/60 Hz, Red, Class CC, NEMA rating 4X, Red
Poles
2
NEMA Rating
NEMA 4X
Current Rating
30 A
AC Voltage
600 VAC
Operator Type
Pistol - Red, Yellow
Mounting
Wall
Fusible
Yes
Class
CC
Enclosure Composition
Metallic
Net Weight
2.2 lbs
Gross Weight
2.2 lbs
ER4X-030CC2PR
Eaton's Bussmann series Disconnect Switches