Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER4X-16N6SB Eaton's Bussmann series Disconnect Switches, ENCDISC16NF NEMA4XS 6PBLK
MFG Item Number
ER4X-16N6SB
ER4X-16N6SB Eaton's Bussmann series Disconnect Switches, ENCDISC16NF NEMA4XS 6PBLK
MFG Item Number
ER4X-16N6SB
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ENCDISC16NF NEMA4XS 6PBLK
Specifications
Specifications
| Manufacturer Part Number |
ER4X-16N6SB |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series enclosed rotary disconnect switch, Non-fused, Selector, 600V, 16A, Black, NEMA rating 4X |
| Poles |
6 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
16 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Black |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0.009 lbs |
ER4X-16N6SB
Eaton's Bussmann series Disconnect Switches