Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER4X-800L3PB Eaton's Bussmann series Disconnect Switches, ENC DISC800L NEMA4XSS BLK
MFG Item Number
ER4X-800L3PB
ER4X-800L3PB Eaton's Bussmann series Disconnect Switches, ENC DISC800L NEMA4XSS BLK
MFG Item Number
ER4X-800L3PB
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ENC DISC800L NEMA4XSS BLK
Specifications
Specifications
| Manufacturer Part Number |
ER4X-800L3PB |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series enclosed rotary disconnect switch, fuse type L, Pistol handle, 600V, 800A, Black, NEMA rating 4X |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
800 A |
| AC Voltage |
600 VAC |
| Operator Type |
Pistol - Black |
| Mounting |
Wall |
| Fusible |
Yes |
| Class |
L |
| Enclosure Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0.04 lbs |
ER4X-800L3PB
Eaton's Bussmann series Disconnect Switches