Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER53030UD Eaton Disconnect Switches, Encl UL508 3P/30A N12 METALLIC
MFG Item Number
ER53030UD
ER53030UD Eaton Disconnect Switches, Encl UL508 3P/30A N12 METALLIC
MFG Item Number
ER53030UD
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Encl UL508 3P/30A N12 METALLIC
Specifications
Specifications
| Manufacturer Part Number |
ER53030UD |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Eaton enclosed rotary disconnect switch, 30 A, NEMA 12/3R, Painted galvanized steel, Max HP:7.5, 7.5, 15, 20 hp 208,240,480,600 V, Three-pole, Product category: enclosed rotary non-fusible, R-Series, 600 V |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Current Rating |
30 A |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
6.2 lbs |
| Gross Weight |
6.2 lbs |
ER53030UD
Eaton Disconnect Switches