Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER53040UG Eaton Disconnect Switches, Encl UL508 3P/40A N1 METALLIC
MFG Item Number
ER53040UG
ER53040UG Eaton Disconnect Switches, Encl UL508 3P/40A N1 METALLIC
MFG Item Number
ER53040UG
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Encl UL508 3P/40A N1 METALLIC
Specifications
Specifications
| Manufacturer Part Number |
ER53040UG |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Eaton enclosed rotary disconnect switch, 40 A, NEMA 1, Painted steel, Max HP:7.5, 7.5, 20, 25 hp 208,240,480,600 V, Three-pole, Product category: enclosed rotary non-fusible, R-Series, 600 V |
| Poles |
3 |
| NEMA Rating |
NEMA 1 |
| Current Rating |
40 A |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
5.5 lbs |
| Gross Weight |
5.5 lbs |
ER53040UG
Eaton Disconnect Switches