Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ER53060UG Eaton Disconnect Switches, Encl UL508 3P/60A N1 METALLIC
MFG Item Number
ER53060UG
ER53060UG Eaton Disconnect Switches, Encl UL508 3P/60A N1 METALLIC
MFG Item Number
ER53060UG
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Encl UL508 3P/60A N1 METALLIC
Specifications
Specifications
| Manufacturer Part Number |
ER53060UG |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Eaton enclosed rotary disconnect switch, 60 A, NEMA 1, Painted steel, Max HP:15, 15, 30, 30 hp 208,240,480,600 V, Three-pole, Product category: enclosed rotary non-fusible, R-Series, 600 V |
| Poles |
3 |
| NEMA Rating |
NEMA 1 |
| Current Rating |
60 A |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
6.375 lbs |
| Gross Weight |
7.56 lbs |
ER53060UG
Eaton Disconnect Switches